Internal Retaining Ring, Steel, Black Phosphate Finish, M9 Bore Dia.
Mfr # DHO-009
Zoro # G9133148
product price: $0.06
/eaSold in multiples of 500 for $30.00
Key Features
Type
Internal
For Bore Diameter
M9
Material
Steel
Finish
Black Phosphate
Thickness
M0.80
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DHO-009
Zoro #
G9133148
UPC #
-
Country of Origin
Multiple
Dimensions
For Bore Diameter
M9
Thickness
M0.80
Number of Sizes
1
Fits Groove Depth
M0.20
Details
Item
Retaining Ring
Type
Internal
Material
Steel
Finish
Black Phosphate
System of Measurement
Metric
Rockwell Hardness
HR30N 66-72
Number of Pieces
1
Description
Housing,Retaining Ring,Int,M9 PH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.