Internal Retaining Ring, Steel, Plain Finish, 1 1/4 in Bore Dia., 10 PK

  • Mfr # KL-125ST OIL

  • Zoro # G410610209


product price:  $4.25
/pk 10, $0.43/ea
Sold in multiples of 3 for $12.75

Key Features

Type
Internal
Fits Groove Diameter
1.294 in
Material
Steel
Finish
Plain
Thickness
0.025 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KL-125ST OIL
Zoro #
G410610209
UPC #
-
Country of Origin
United States

Dimensions

For Bore Diameter
1 1/4 in
Fits Groove Diameter
1.294 in
Thickness
0.025 in
Free Outside Diameter
1.307 in
Clearance Diameter Type
Free OD
Groove Diameter Tolerance
+/-0.004 in
Groove Width Tolerance
+/-0.002/0.000 in
Fits Groove Width
0.031 in
Fits Groove Depth
0.022 in

Details

Item
Retaining Ring
Type
Internal
Material
Steel
Finish
Plain
System of Measurement
Inch
Ring Type
Spiral Retaining Ring
Thickness Tolerance
+/-0.0015 in
Location Style
Internal
Material Grade/Class
Not Graded
Standards
REACH Compliant, RoHS Compliant
Ring Sub-Type
Light-Duty

Description

Retaining Ring, System of Measurement Inch, Location Style Internal, Thickness 0.025 in, Fits Shaft Diameter Not Applicable, For Bore Diameter 1 1/4 in, Fits Groove Diameter 1.294 in, Fits Groove Width 0.031 in, Fits Groove Depth 0.022 in, Free Inside Diameter Not Applicable, Free Outside Diameter 1.307 in, Clearance Diameter Not Applicable, Material Steel, Finish Plain, Material Grade/Class Not Graded, Tensile Strength Not Applicable, Ring Type Spiral Retaining Ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.