Internal Retaining Ring, Steel, Plain Finish, 1 3/8 in Bore Dia., 5 PK
- Mfr # KM-137ST OIL
- Zoro # G410609654
product price:Â
$
3.65
/pk of 5, $0.73/ea
Sold in multiples of 3Â pks for
$10.95
Key Features
Type
Internal
Fits Groove Diameter
1.427 in
Material
Steel
Finish
Plain
Thickness
0.043 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KM-137ST OIL
- Zoro #
- G410609654
- UPC #
- -
- Country of Origin
- United States
- Item
- Retaining Ring
- Type
- Internal
- Material
- Steel
- Finish
- Plain
- System of Measurement
- Inch
- Standards
- REACH Compliant, RoHS Compliant
- Ring Type
- Spiral Retaining Ring
- Thickness Tolerance
- +/-0.002 in
- Location Style
- Internal
- Material Grade/Class
- Not Graded
- Ring Sub-Type
- Medium-Duty
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- For Bore Diameter
- 1 3/8 in
- Fits Groove Diameter
- 1.427 in
- Thickness
- 0.043 in
- Free Outside Diameter
- 1.442 in
- Clearance Diameter Type
- Free OD
- Groove Width Tolerance
- +/-0.004/0.000 in
- Groove Diameter Tolerance
- +/-0.004 in
- Fits Groove Depth
- 0.026 in
- Fits Groove Width
- 0.048 in
Description
Retaining Ring, System of Measurement Inch, Location Style Internal, Thickness 0.043 in, Fits Shaft Diameter Not Applicable, For Bore Diameter 1 3/8 in, Fits Groove Diameter 1.427 in, Fits Groove Width 0.048 in, Fits Groove Depth 0.026 in, Free Inside Diameter Not Applicable, Free Outside Diameter 1.442 in, Clearance Diameter Not Applicable, Material Steel, Finish Plain, Material Grade/Class Not Graded, Tensile Strength Not Applicable, Ring Type Spiral Retaining Ring
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.