Internal Retaining Ring, Steel, Plain Finish, 2 in Bore Dia., 10 PK

  • Mfr # KL-200ST OIL

  • Zoro # G610610207


product price: $9.19
/pk 10, $0.92/ea
Sold in multiples of 2 for $18.38

Key Features

Type
Internal
Fits Groove Diameter
2.057 in
Material
Steel
Finish
Plain
Thickness
0.031 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KL-200ST OIL
Zoro #
G610610207
UPC #
-
Country of Origin
United States

Dimensions

For Bore Diameter
2 in
Fits Groove Diameter
2.057 in
Thickness
0.031 in
Free Outside Diameter
2.079 in
Clearance Diameter Type
Free OD
Fits Groove Width
0.039 in
Fits Groove Depth
0.029 in
Groove Width Tolerance
+/-0.003/0.000 in
Groove Diameter Tolerance
+/-0.005 in

Details

Item
Retaining Ring
Type
Internal
Material
Steel
Finish
Plain
System of Measurement
Inch
Thickness Tolerance
+/-0.002 in
Ring Type
Spiral Retaining Ring
Material Grade/Class
Not Graded
Location Style
Internal
Standards
REACH Compliant, RoHS Compliant
Ring Sub-Type
Light-Duty

Description

Retaining Ring, System of Measurement Inch, Location Style Internal, Thickness 0.031 in, Fits Shaft Diameter Not Applicable, For Bore Diameter 2 in, Fits Groove Diameter 2.057 in, Fits Groove Width 0.039 in, Fits Groove Depth 0.029 in, Free Inside Diameter Not Applicable, Free Outside Diameter 2.079 in, Clearance Diameter Not Applicable, Material Steel, Finish Plain, Material Grade/Class Not Graded, Tensile Strength Not Applicable, Ring Type Spiral Retaining Ring, Clearance Diameter Type Free OD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.