Internal Retaining Ring, Steel, Zinc Plated Finish, 2 5/16 in Bore Dia., 5 PK

  • Mfr # HO-231ST ZD

  • Zoro # G510609813


product price:  $9.55
/pk 5, $1.91/ea
Sold in multiples of 2 for $19.10

Key Features

Type
Internal
Fits Groove Diameter
2.45 in
Material
Steel
Finish
Zinc Plated
Thickness
0.078 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HO-231ST ZD
Zoro #
G510609813
UPC #
-
Country of Origin
United States

Dimensions

For Bore Diameter
2 5/16 in
Fits Groove Diameter
2.45 in
Thickness
0.078 in
Free Outside Diameter
2.56 in
Groove Diameter Tolerance
+/-0.006 in
Fits Groove Depth
0.069 in
Clearance Diameter Type
Free OD
Groove Width Tolerance
+/-0.006/0.000 in
Fits Groove Width
0.086 in
Clearance Diameter
1.93 in

Details

Item
Retaining Ring
Type
Internal
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Location Style
Internal
Material Grade/Class
Not Graded
Thickness Tolerance
+/-0.003 in
Ring Type
Housing Ring
Ring Sub-Type
Standard

Description

Retaining Ring, System of Measurement Inch, Location Style Internal, Thickness 0.078 in, Fits Shaft Diameter Not Applicable, For Bore Diameter 2 5/16 in, Fits Groove Diameter 2.45 in, Fits Groove Width 0.086 in, Fits Groove Depth 0.069 in, Free Inside Diameter Not Applicable, Free Outside Diameter 2.56 in, Clearance Diameter 1.93 in, Material Steel, Finish Zinc Plated, Material Grade/Class Not Graded, Tensile Strength Not Applicable, Ring Type Housing Ring, Clearance Diameter Type Free OD

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.