Internal Retaining Ring, Steel, Zinc Plated Finish, 2 9/16 in Bore Dia., 5 PK
- Mfr # HO-256ST ZD
- Zoro # G310609839
product price:Â
$
12.19
/pk of 5, $2.44/ea
Key Features
Type
Internal
Fits Groove Diameter
2.714 in
Material
Steel
Finish
Zinc Plated
Thickness
0.093 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HO-256ST ZD
- Zoro #
- G310609839
- UPC #
- -
- Country of Origin
- United States
- Item
- Retaining Ring
- Type
- Internal
- Material
- Steel
- Finish
- Zinc Plated
- System of Measurement
- Inch
- Material Grade/Class
- Not Graded
- Ring Type
- Housing Ring
- Thickness Tolerance
- +/-0.003 in
- Location Style
- Internal
- Ring Sub-Type
- Standard
- Shell Material
- Steel
Dimensions
- For Bore Diameter
- 2 9/16 in
- Fits Groove Diameter
- 2.714 in
- Thickness
- 0.093 in
- Free Outside Diameter
- 2.844 in
- Groove Diameter Tolerance
- +/-0.006 in
- Groove Width Tolerance
- +/-0.006/0.000 in
- Clearance Diameter Type
- Free OD
- Fits Groove Depth
- 0.076 in
- Fits Groove Width
- 0.103 in
- Clearance Diameter
- 2.08 in
Description
Retaining Ring, System of Measurement Inch, Location Style Internal, Thickness 0.093 in, Fits Shaft Diameter Not Applicable, For Bore Diameter 2 9/16 in, Fits Groove Diameter 2.714 in, Fits Groove Width 0.103 in, Fits Groove Depth 0.076 in, Free Inside Diameter Not Applicable, Free Outside Diameter 2.844 in, Clearance Diameter 2.08 in, Material Steel, Finish Zinc Plated, Material Grade/Class Not Graded, Tensile Strength Not Applicable, Ring Type Housing Ring, Clearance Diameter Type Free OD
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.