Internal Retaining Ring, Steel, Zinc Plated Finish, 21 mm Bore Dia., 50 PK
Mfr # DHO-21ST Z3X
Zoro # G710610176
product price:Â $9.99
/pk 50, $0.20/eaKey Features
Type
Internal
For Bore Diameter
21 mm
Fits Groove Diameter
22 mm
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DHO-21ST Z3X
Zoro #
G710610176
UPC #
-
Country of Origin
United States
Dimensions
For Bore Diameter
21 mm
Fits Groove Diameter
22 mm
Thickness
1 mm
Free Outside Diameter
22.5 mm
Fits Groove Depth
0.5 mm
Clearance Diameter Type
Free OD
Fits Groove Width
1.1 mm
Details
Item
Retaining Ring
Type
Internal
Material
Steel
Finish
Zinc Plated
System of Measurement
Metric
Material Grade/Class
Not Graded
Ring Type
Housing Ring
Location Style
Internal
Standards
REACH Compliant, RoHS Compliant
Ring Sub-Type
Standard
Description
Retaining Ring, System of Measurement Metric, Location Style Internal, Thickness 1 mm, Fits Shaft Diameter Not Applicable, For Bore Diameter 21 mm, Fits Groove Diameter 22 mm, Fits Groove Width 1.1 mm, Fits Groove Depth 0.5 mm, Free Inside Diameter Not Applicable, Free Outside Diameter 22.5 mm, Clearance Diameter Not Applicable, Material Steel, Finish Zinc Plated, Material Grade/Class Not Graded, Tensile Strength Not Applicable, Ring Type Housing Ring, Clearance Diameter Type Free OD
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.