Internal Retaining Ring, Steel, Zinc Yellow Finish, 0.375 in Bore Dia.

  • Mfr # HO-037-ZD

  • Zoro # G9136690


product price:  $0.14
/ea
Sold in multiples of 200 for $28.00

Key Features

Type
Internal
Material
Steel
Finish
Zinc Yellow
Thickness
0.025 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HO-037-ZD
Zoro #
G9136690
UPC #
-
Country of Origin
United States

Dimensions

For Bore Diameter
0.375 in
Thickness
0.025 in
Hole Dia.
.041"
Fits Groove Width
.030"
Groove Width Tolerance
+.003" / -.000"
Number of Sizes
1
Fits Groove Depth
.010"
Groove Dia. Tolerance
±.002"
Clearance Dia. (Compressed)
.204"
Clearance Dia. (Released)
.226"

Details

Item
Retaining Ring
Type
Internal
Material
Steel
Finish
Zinc Yellow
System of Measurement
Inch
Rockwell Hardness
HR30N 69.5-73
Thickness Tolerance
±.002"
Number of Pieces
1

Description

Housing,Retaining Ring,Int,3/8",ZY

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.