Shop ROTOR CLIP
See all product information
Create Account
Internal Retaining Ring, Steel, Zinc Yellow Finish, 0.688 in Bore Dia.
- Mfr # HO-068-ZD
- Zoro # G9135990
product price:Â
$
0.22
/ea
Sold in multiples of 120 for
$26.40
Key Features
Type
Internal
Material
Steel
Finish
Zinc Yellow
Thickness
0.035 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HO-068-ZD
- Zoro #
- G9135990
- UPC #
- -
- Country of Origin
- United States
- Item
- Retaining Ring
- Type
- Internal
- Material
- Steel
- Finish
- Zinc Yellow
- System of Measurement
- Inch
- Thickness Tolerance
- ±.002"
- Number of Pieces
- 1
- Rockwell Hardness
- HR30N 67.5-72
Dimensions
- For Bore Diameter
- 0.688 in
- Thickness
- 0.035 in
- Fits Groove Depth
- .020"
- Number of Sizes
- 1
- Groove Width Tolerance
- +.003" / -.000"
- Hole Dia.
- .062"
- Clearance Dia. (Released)
- .440"
- Fits Groove Width
- .040"
- Clearance Dia. (Compressed)
- .400"
- Groove Dia. Tolerance
- ±.002"
Description
Housing,Retaining Ring,Int,11/16",ZY
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.