Internal Retaining Ring, Steel, Zinc Yellow Finish, 0.75 in Bore Dia.
Mfr # HOI-075-ZD
Zoro # G9138510
product price: $0.31
/ea
Sold in multiples of 100 for $31.00
Key Features
Type
Internal
Material
Steel
Finish
Zinc Yellow
Thickness
0.035 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HOI-075-ZD
Zoro #
G9138510
UPC #
-
Country of Origin
United States
Dimensions
For Bore Diameter
0.75 in
Thickness
0.035 in
Groove Dia. Tolerance
±.002"
Groove Width Tolerance
+.003" / -.000"
Clearance Dia. (Compressed)
.560"
Fits Groove Depth
.023"
Clearance Dia. (Released)
.605"
Fits Groove Width
.039"
Hole Dia.
.042"
Number of Sizes
1
Details
Item
Retaining Ring
Type
Internal
Material
Steel
Finish
Zinc Yellow
System of Measurement
Inch
Thickness Tolerance
±.002"
Number of Pieces
1
Rockwell Hardness
HR30N 67.5-72
Description
Housing,Retaining Ring,Inv Int,3/4",ZY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.