Internal Retaining Ring, Steel, Zinc Yellow Finish, 1/2 in Bore Dia., 50 PK

  • Mfr # HO-50ST ZD

  • Zoro # G3327965


product price:  $6.49
/pk 50, $0.13/ea

Key Features

Type
Internal
Fits Groove Diameter
0.53 in
Material
Steel
Finish
Zinc Yellow
Thickness
0.035 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HO-50ST ZD
Zoro #
G3327965
UPC #
848790015985
Country of Origin
United States

Dimensions

For Bore Diameter
1/2 in
Fits Groove Diameter
0.53 in
Thickness
0.035 in
Free Outside Diameter
0.548 in
Hole Dia.
0.047 in
Clearance Dia. (Released)
0.29 in
Groove Width Tolerance
+0.003/-0.000 in
Fits Groove Width
0.039 in
Fits Groove Depth
0.015 in
Groove Dia. Tolerance
+/-0.002 in
Clearance Dia. (Compressed)
0.26 in
Number of Sizes
1
Groove Diameter Tolerance
+/-0.002 in
Clearance Diameter Type
Expanded

Details

Item
Retaining Ring
Type
Internal
Material
Steel
Finish
Zinc Yellow
System of Measurement
Inch
Meets/Exceeds
ASME
Rockwell Hardness
RC51-55
Thickness Tolerance
+/-0.002 in
Tensile Strength (PSI)
120,000 psi
Number of Pieces
50
Ring Type
Housing Ring
Tensile Strength
120,000 psi
Location Style
Internal
Ring Sub-Type
Standard
Manufacturer Location
Made in USA*
Material Quality Standards
ASME
Material Grade/Class
Ungraded

Description

Retaining Ring,Internal,0.035 In. Thk,PK50, System of Measurement Inch, Location Style Internal, Thickness 0.035 in, Fits Shaft Diameter Not Applicable, For Bore Diameter 1/2 in, Fits Groove Diameter 0.53 in, Fits Groove Width 0.039 in, Fits Groove Depth 0.015 in, Free Outside Diameter 0.548 in, Material Steel, Finish Zinc Plated, Material Grade/Class Ungraded, Tensile Strength 120,000 psi, Ring Type Housing Ring, Clearance Diameter Type Expanded, Material Quality Standards ASME

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.