Internal Retaining Ring, Steel, Zinc Yellow Finish, 1.313 in Bore Dia.
Mfr # HO-131-ZD
Zoro # G9137287
product price: $0.70
/ea
Sold in multiples of 50 for $35.00
Key Features
Type
Internal
Material
Steel
Finish
Zinc Yellow
Thickness
0.050 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HO-131-ZD
Zoro #
G9137287
UPC #
-
Country of Origin
United States
Dimensions
For Bore Diameter
1.313 in
Thickness
0.050 in
Number of Sizes
1
Clearance Dia. (Released)
1.010"
Hole Dia.
.078"
Clearance Dia. (Compressed)
.930"
Fits Groove Depth
.042"
Fits Groove Width
.060"
Groove Width Tolerance
+.004" / -.000"
Groove Dia. Tolerance
±.004"
Details
Item
Retaining Ring
Type
Internal
Material
Steel
Finish
Zinc Yellow
System of Measurement
Inch
Rockwell Hardness
HRC 47-52
Thickness Tolerance
±.002"
Number of Pieces
1
Description
Housing,Retaining Ring,Int,1-5/16",ZY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.