Internal Retaining Ring, Steel, Zinc Yellow Finish, 1.375 in Bore Dia.

  • Mfr # HO-137-ZD

  • Zoro # G9137436


product price:  $0.48
/ea
Sold in multiples of 55 for $26.40

Key Features

Type
Internal
Material
Steel
Finish
Zinc Yellow
Thickness
0.050 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HO-137-ZD
Zoro #
G9137436
UPC #
-
Country of Origin
United States

Dimensions

For Bore Diameter
1.375 in
Thickness
0.050 in
Fits Groove Width
.060"
Clearance Dia. (Compressed)
.990"
Clearance Dia. (Released)
1.070"
Number of Sizes
1
Fits Groove Depth
.043"
Groove Width Tolerance
+.004" / -.000"
Groove Dia. Tolerance
±.004"
Hole Dia.
.078"

Details

Item
Retaining Ring
Type
Internal
Material
Steel
Finish
Zinc Yellow
System of Measurement
Inch
Rockwell Hardness
HRC 47-52
Number of Pieces
1
Thickness Tolerance
±.002"

Description

Housing,Retaining Ring,Int,1-3/8",ZY

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.