Internal Retaining Ring, Steel, Zinc Yellow Finish, 1.653 in Bore Dia.

  • Mfr # VHO-165-ZD

  • Zoro # G9145020


product price:  $1.35
/ea
Sold in multiples of 20 for $27.00

Key Features

Type
Internal
Material
Steel
Finish
Zinc Yellow
Thickness
0.062 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VHO-165-ZD
Zoro #
G9145020
UPC #
-
Country of Origin
United States

Dimensions

For Bore Diameter
1.653 in
Thickness
0.062 in
Number of Sizes
1
Fits Groove Width
.051"
Fits Groove Depth
.060"
Clearance Dia. (Released)
1.220"
Hole Dia.
.078"
Clearance Dia. (Compressed)
1.170"
Groove Dia. Tolerance
+.005" / -.000"
Groove Width Tolerance
+.005" / -.000"

Details

Item
Retaining Ring
Type
Internal
Material
Steel
Finish
Zinc Yellow
System of Measurement
Inch
Thickness Tolerance
±.003"
Rockwell Hardness
HRC 47-52
Number of Pieces
1

Description

Housing,Retaining Ring Bvl Int,1.653" ZY

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.