Internal Retaining Ring, Steel, Zinc Yellow Finish, 2 1/8 in Bore Dia., 10 PK
Mfr # HO-212ST ZD
Zoro # G2998633
product price:Â $8.19
/pk 10, $0.82/eaKey Features
Type
Internal
Fits Groove Diameter
2.251 in
Material
Steel
Finish
Zinc Yellow
Thickness
0.078 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HO-212ST ZD
Zoro #
G2998633
UPC #
-
Country of Origin
United States
Dimensions
For Bore Diameter
2 1/8 in
Fits Groove Diameter
2.251 in
Thickness
0.078 in
Free Outside Diameter
2.35 in
Hole Dia.
0.093 in
Clearance Dia. (Compressed)
1.58 in
Groove Width Tolerance
+0.005/-0.000 in
Fits Groove Width
0.086 in
Fits Groove Depth
0.063 in
Clearance Dia. (Released)
1.7 in
Groove Dia. Tolerance
+/-0.006 in
Number of Sizes
1
Clearance Diameter Type
Expanded
Groove Diameter Tolerance
+/-0.006 in
Clearance Diameter
1.7 in
Description
Retaining Ring,Internal,0.078 In. Thk,PK10, System of Measurement Inch, Location Style Internal, Thickness 0.078 in, Fits Shaft Diameter Not Applicable, For Bore Diameter 2 1/8 in, Fits Groove Diameter 2.251 in, Fits Groove Width 0.086 in, Fits Groove Depth 0.063 in, Free Outside Diameter 2.35 in, Clearance Diameter 1.7 in, Material Steel, Finish Zinc Plated, Material Grade/Class Ungraded, Tensile Strength 150,000 psi, Ring Type Housing Ring, Clearance Diameter Type Expanded
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.