Internal Retaining Ring, Steel, Zinc Yellow Finish, 2.188 in Bore Dia.

  • Mfr # VHO-218-ZD

  • Zoro # G9145057


product price:  $1.65
/ea
Sold in multiples of 14 for $23.10

Key Features

Type
Internal
For Bore Diameter
2.188 in
Material
Steel
Finish
Zinc Yellow
Thickness
0.078 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VHO-218-ZD
Zoro #
G9145057
UPC #
-
Country of Origin
United States

Dimensions

For Bore Diameter
2.188 in
Thickness
0.078 in
Groove Width Tolerance
+.007" / -.000"
Clearance Dia. (Compressed)
1.630"
Number of Sizes
1
Fits Groove Width
.064"
Groove Dia. Tolerance
+.006" / -.000"
Fits Groove Depth
.081"
Clearance Dia. (Released)
1.710"
Hole Dia.
.093"

Details

Item
Retaining Ring
Type
Internal
Material
Steel
Finish
Zinc Yellow
System of Measurement
Inch
Rockwell Hardness
HRC 47-52
Number of Pieces
1
Thickness Tolerance
±.003"

Description

Housing,Retaining Ring Bvl Int,2-3/16"ZY

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.