Internal Retaining Ring, Steel, Zinc Yellow Finish, 2.688 in Bore Dia.

  • Mfr # HO-268-ZD

  • Zoro # G700418065


product price:  $3.15
/ea
Sold in multiples of 250 for $787.50

Key Features

Type
Internal
Material
Steel
Finish
Zinc Yellow
Thickness
0.093 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HO-268-ZD
Zoro #
G700418065
UPC #
-
Country of Origin
United States

Dimensions

For Bore Diameter
2.688 in
Thickness
0.093 in
Number of Sizes
1
Fits Groove Depth
.080"
Groove Dia. Tolerance
±.006"
Groove Width Tolerance
+.005" / -.000"
Clearance Dia. (Released)
2.220"
Fits Groove Width
.103"
Clearance Dia. (Compressed)
2.060"
Hole Dia.
.110"

Details

Item
Retaining Ring
Type
Internal
Material
Steel
Finish
Zinc Yellow
System of Measurement
Inch
Thickness Tolerance
±.003"
Number of Pieces
1
Rockwell Hardness
HRc 47-52

Description

Stamped Rings-Plated. Housing Ring Internal 2-11/16 CS ZY

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.