Internal Retaining Ring, Steel, Zinc Yellow Finish, 3.344 in Bore Dia.

  • Mfr # HO-334-ZD

  • Zoro # G9138276


product price:  $5.19
/ea
Sold in multiples of 7 for $36.33

Key Features

Type
Internal
Material
Steel
Finish
Zinc Yellow
Thickness
0.109 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HO-334-ZD
Zoro #
G9138276
UPC #
-
Country of Origin
United States

Dimensions

For Bore Diameter
3.344 in
Thickness
0.109 in
Number of Sizes
1
Groove Dia. Tolerance
±.006"
Hole Dia.
.125"
Fits Groove Width
.120"
Groove Width Tolerance
+.005" / -.000"
Clearance Dia. (Compressed)
2.630"
Clearance Dia. (Released)
2.830"
Fits Groove Depth
.100"

Details

Item
Retaining Ring
Type
Internal
Material
Steel
Finish
Zinc Yellow
System of Measurement
Inch
Rockwell Hardness
HRC 47-52
Thickness Tolerance
±.003"
Number of Pieces
1

Description

Housing,Retaining Ring,Int,3-11/32",ZY

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.