Internal Retaining Ring, Steel, Zinc Yellow Finish, 5 in Bore Dia.

  • Mfr # HO-500-ZD

  • Zoro # G9138599


product price:  $8.55
/ea
Sold in multiples of 3 for $25.65

Key Features

Type
Internal
Material
Steel
Finish
Zinc Yellow
Thickness
0.109 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HO-500-ZD
Zoro #
G9138599
UPC #
-
Country of Origin
United States

Dimensions

For Bore Diameter
5 in
Thickness
0.109 in
Fits Groove Depth
.130"
Fits Groove Width
.120"
Groove Dia. Tolerance
±.006"
Hole Dia.
.156"
Groove Width Tolerance
+.005" / -.000"
Clearance Dia. (Compressed)
4.080"
Number of Sizes
1
Clearance Dia. (Released)
4.340"

Details

Item
Retaining Ring
Type
Internal
Material
Steel
Finish
Zinc Yellow
System of Measurement
Inch
Number of Pieces
1
Rockwell Hardness
HRC 44-51
Thickness Tolerance
±.003"

Description

Housing,Retaining Ring,Int,5",ZY

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.