Internal Retaining Ring, Steel, Zinc Yellow Finish, 901/1000 in Bore Dia., 50 PK

  • Mfr # HO-90ST ZD
  • Zoro # G3193741
product price: 
$
6.69
/pk of 50, $0.13/ea
Sold in multiples of 2 pks for $13.38

Key Features

Type
Internal
Fits Groove Diameter
0.959 in
Material
Steel
Finish
Zinc Yellow
Thickness
0.042 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HO-90ST ZD
Zoro #
G3193741
UPC #
848790016784
Country of Origin
United States

Dimensions

For Bore Diameter
901/1000 in
Fits Groove Diameter
0.959 in
Thickness
0.042 in
Free Outside Diameter
1 in
Clearance Dia. (Released)
0.62 in
Fits Groove Width
0.046 in
Hole Dia.
0.062 in
Groove Dia. Tolerance
+/-0.003 in
Clearance Dia. (Compressed)
0.565 in
Groove Width Tolerance
+0.003/-0.000 in
Fits Groove Depth
0.029 in
Number of Sizes
1
Clearance Diameter
0.62 in
Groove Diameter Tolerance
+/-0.003 in
Clearance Diameter Type
Expanded

Details

Item
Retaining Ring
Type
Internal
Material
Steel
Finish
Zinc Yellow
System of Measurement
Inch
Meets/Exceeds
ASME
Tensile Strength (PSI)
150,000 psi
Thickness Tolerance
+/-0.002 in
Rockwell Hardness
RC47-53
Number of Pieces
50
Material Grade/Class
Ungraded
Ring Type
Housing Ring
Manufacturer Location
Made in USA*
Location Style
Internal
Ring Sub-Type
Standard
Tensile Strength
150,000 psi
Material Quality Standards
ASME
Shell Material
Steel

Description

Retaining Ring,Internal,0.042 In. Thk,PK50, System of Measurement Inch, Location Style Internal, Thickness 0.042 in, Fits Shaft Diameter Not Applicable, For Bore Diameter 7/8 in, Fits Groove Diameter 0.959 in, Fits Groove Width 0.046 in, Fits Groove Depth 0.029 in, Free Outside Diameter 1 in, Clearance Diameter 0.62 in, Material Steel, Finish Zinc Plated, Material Grade/Class Ungraded, Tensile Strength 150,000 psi, Ring Type Housing Ring, Clearance Diameter Type Expanded

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.