Internal Retaining Ring, Steel, Zinc Yellow Finish, M47 Bore Dia.

  • Mfr # DHO-047-ZD

  • Zoro # G400417900


product price:  $0.95
/ea
Sold in multiples of 36 for $34.20

Key Features

Type
Internal
For Bore Diameter
M47
Material
Steel
Finish
Zinc Yellow
Thickness
M1.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DHO-047-ZD
Zoro #
G400417900
UPC #
-
Country of Origin
United States

Dimensions

For Bore Diameter
M47
Thickness
M1.75
Fits Groove Depth
M1.25
Number of Sizes
1

Details

Item
Retaining Ring
Type
Internal
Material
Steel
Finish
Zinc Yellow
System of Measurement
Metric
Rockwell Hardness
HRC 47-54
Number of Pieces
1

Description

Stamped Rings-Plated. Housing Ring Int M47 CS ZY

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.