Poodle Style Retaining Ring, Stainless Steel Plain Finish, 1/2 in Shaft Dia, 5 PK

  • Mfr # PO-50SS

  • Zoro # G410609906


product price:  $6.99
/pk 5, $1.40/ea
Sold in multiples of 2 for $13.98

Key Features

Type
Poodle Style
Fits Groove Diameter
0.44"
Material
Stainless Steel
Finish
Plain
Thickness
0.05 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PO-50SS
Zoro #
G410609906
UPC #
-
Country of Origin
United States

Dimensions

Fits Shaft Diameter
1/2 in
Fits Groove Diameter
0.44"
Thickness
0.05 in
Free Inside Diameter
0.406 in
Free Outside Diameter
0.826 in
Fits Groove Width
0.056 in
Groove Width Tolerance
+0.006/-0.000 in
Fits Groove Depth
0.03 in
Groove Diameter Tolerance
+/-0.008 in
Clearance Diameter
0.89 in

Details

Item
Retaining Ring
Type
Poodle Style
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch
Location Style
External
Ring Type
Poodle-Style Retaining Ring
Material Grade/Class
Not Graded
Standards
REACH Compliant, RoHS Compliant
Thickness Tolerance
+/-0.002 in
Ring Sub-Type
Standard

Description

Retaining Ring, System of Measurement Inch, Location Style External, Thickness 0.05 in, Fits Shaft Diameter 1/2 in, For Bore Diameter Not Applicable, Fits Groove Diameter 0.44 in, Fits Groove Width 0.056 in, Fits Groove Depth 0.03 in, Free Inside Diameter 0.406 in, Free Outside Diameter 0.826 in, Clearance Diameter 0.89 in, Material Stainless Steel, Finish Plain, Material Grade/Class Not Graded, Tensile Strength Not Applicable, Ring Type Poodle-Style Retaining Ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.