Poodle Style Retaining Ring, Stainless Steel Plain Finish, 3/8 in Shaft Dia, 10 PK

  • Mfr # PO-37SS

  • Zoro # G910609758


product price:  $8.39
/pk 10, $0.84/ea
Sold in multiples of 2 for $16.78

Key Features

Type
Poodle Style
Fits Groove Diameter
0.331"
Material
Stainless Steel
Finish
Plain
Thickness
0.042 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PO-37SS
Zoro #
G910609758
UPC #
-
Country of Origin
United States

Dimensions

Fits Shaft Diameter
3/8 in
Fits Groove Diameter
0.331"
Thickness
0.042 in
Free Inside Diameter
0.312 in
Free Outside Diameter
0.68 in
Fits Groove Depth
0.022 in
Fits Groove Width
0.046 in
Groove Width Tolerance
+0.006/-0.000 in
Groove Diameter Tolerance
+/-0.006 in
Clearance Diameter
0.72 in

Details

Item
Retaining Ring
Type
Poodle Style
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch
Thickness Tolerance
+/-0.002 in
Ring Type
Poodle-Style Retaining Ring
Standards
REACH Compliant, RoHS Compliant
Location Style
External
Material Grade/Class
Not Graded
Ring Sub-Type
Standard

Description

Retaining Ring, System of Measurement Inch, Location Style External, Thickness 0.042 in, Fits Shaft Diameter 3/8 in, For Bore Diameter Not Applicable, Fits Groove Diameter 0.331 in, Fits Groove Width 0.046 in, Fits Groove Depth 0.022 in, Free Inside Diameter 0.312 in, Free Outside Diameter 0.68 in, Clearance Diameter 0.72 in, Material Stainless Steel, Finish Plain, Material Grade/Class Not Graded, Tensile Strength Not Applicable, Ring Type Poodle-Style Retaining Ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.