Poodle Style Retaining Ring, Stainless Steel Plain Finish, 5/32 in Shaft Dia, 10 PK
- Mfr # PO-15SS
- Zoro # G910609604
product price:Â
$
4.89
/pk of 10, $0.49/ea
Sold in multiples of 3Â pks for
$14.67
Key Features
Type
Poodle Style
Fits Groove Diameter
0.12"
Material
Stainless Steel
Finish
Plain
Thickness
0.035 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PO-15SS
- Zoro #
- G910609604
- UPC #
- -
- Country of Origin
- United States
- Item
- Retaining Ring
- Type
- Poodle Style
- Material
- Stainless Steel
- Finish
- Plain
- System of Measurement
- Inch
- Standards
- REACH Compliant, RoHS Compliant
- Location Style
- External
- Ring Type
- Poodle-Style Retaining Ring
- Thickness Tolerance
- +/-0.002 in
- Material Grade/Class
- Not Graded
- Ring Sub-Type
- Standard
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Fits Shaft Diameter
- 5/32 in
- Fits Groove Diameter
- 0.12"
- Thickness
- 0.035 in
- Free Inside Diameter
- 0.11 in
- Free Outside Diameter
- 0.32 in
- Groove Diameter Tolerance
- +/-0.004 in
- Fits Groove Width
- 0.039 in
- Fits Groove Depth
- 0.018 in
- Groove Width Tolerance
- +0.006/-0.000 in
- Clearance Diameter
- 0.39 in
Description
Retaining Ring, System of Measurement Inch, Location Style External, Thickness 0.035 in, Fits Shaft Diameter 5/32 in, For Bore Diameter Not Applicable, Fits Groove Diameter 0.12 in, Fits Groove Width 0.039 in, Fits Groove Depth 0.018 in, Free Inside Diameter 0.11 in, Free Outside Diameter 0.32 in, Clearance Diameter 0.39 in, Material Stainless Steel, Finish Plain, Material Grade/Class Not Graded, Tensile Strength Not Applicable, Ring Type Poodle-Style Retaining Ring
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.