Poodle Style Retaining Ring, Stainless Steel Plain Finish, 5/8 in Shaft Dia, 5 PK

  • Mfr # PO-62SS

  • Zoro # G910609888


product price:  $9.19
/pk 5, $1.84/ea
Sold in multiples of 2 for $18.38

Key Features

Type
Poodle Style
Fits Groove Diameter
0.531"
Material
Stainless Steel
Finish
Plain
Thickness
0.05 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PO-62SS
Zoro #
G910609888
UPC #
-
Country of Origin
United States

Dimensions

Fits Shaft Diameter
5/8 in
Fits Groove Diameter
0.531"
Thickness
0.05 in
Free Inside Diameter
0.5 in
Free Outside Diameter
0.966 in
Groove Diameter Tolerance
+/-0.008 in
Groove Width Tolerance
+0.006/-0.000 in
Fits Groove Width
0.056 in
Fits Groove Depth
0.047 in
Clearance Diameter
1.03 in

Details

Item
Retaining Ring
Type
Poodle Style
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch
Material Grade/Class
Not Graded
Ring Type
Poodle-Style Retaining Ring
Standards
REACH Compliant, RoHS Compliant
Location Style
External
Thickness Tolerance
+/-0.002 in
Ring Sub-Type
Standard

Description

Retaining Ring, System of Measurement Inch, Location Style External, Thickness 0.05 in, Fits Shaft Diameter 5/8 in, For Bore Diameter Not Applicable, Fits Groove Diameter 0.531 in, Fits Groove Width 0.056 in, Fits Groove Depth 0.047 in, Free Inside Diameter 0.5 in, Free Outside Diameter 0.966 in, Clearance Diameter 1.03 in, Material Stainless Steel, Finish Plain, Material Grade/Class Not Graded, Tensile Strength Not Applicable, Ring Type Poodle-Style Retaining Ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.