Shop ROTOR CLIP
See all product information
Create Account
External Push-On Retaining Ring, Stainless Steel, Plain Finish
Mfr # TY-025-SS
Zoro # G9146341
product price:Â
$
0.34
/ea
Sold in multiples of 80 for $27.20
Key Features
Type
External Push-On
Fits Shaft Diameter
1/4 in
Material
Stainless Steel
Finish
Plain
Thickness
0.01 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TY-025-SS
- Zoro #
- G9146341
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Fits Shaft Diameter
- 1/4 in
- Thickness
- 0.01 in
- Free Outside Diameter
- 0.450"
Details
- Item
- Retaining Ring
- Type
- External Push-On
- Material
- Stainless Steel
- Finish
- Plain
- System of Measurement
- Inch
- Thickness Tolerance
- ±.001
Description
Push-On Retaining Ext,1/4 In.SS
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.