Shop ROTOR CLIP
See all product information
Create Account
External Push-On Retaining Ring, Steel Black Phosphate Finish, 1/8 in Shaft Dia
- Mfr # TY-012
- Zoro # G9146299
product price:Â
$
0.05
/ea
Sold in multiples of 500 for $25.00
Key Features
Type
External Push-On
Fits Shaft Diameter
1/8 in
Material
Steel
Finish
Black Phosphate
Thickness
0.01 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TY-012
- Zoro #
- G9146299
- UPC #
- -
- Country of Origin
- United States
- Item
- Retaining Ring
- Type
- External Push-On
- Material
- Steel
- Finish
- Black Phosphate
- System of Measurement
- Inch
- Thickness Tolerance
- ±.001
Description
Push-On Retaining Ext,1/8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.