Shop ROTOR CLIP
See all product information
Create Account
External Push-On Retaining Ring, Stainless Steel, Plain Finish
- Mfr # TY-062-SS
- Zoro # G9146606
product price:Â
$
1.29
/ea
Sold in multiples of 35 for $45.15
Key Features
Type
External Push-On
Fits Shaft Diameter
5/8 in
Material
Stainless Steel
Finish
Plain
Thickness
0.015 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TY-062-SS
- Zoro #
- G9146606
- UPC #
- -
- Country of Origin
- United States
- Item
- Retaining Ring
- Type
- External Push-On
- Material
- Stainless Steel
- Finish
- Plain
- System of Measurement
- Inch
- Thickness Tolerance
- ±.002
Description
Push-On Retaining Ext,5/8"SS