Shop ROTOR CLIP
See all product information
Create Account
External-E E-Clip, Steel, Black Phosphate Finish, 50 PK
- Mfr # PO-75ST PA
- Zoro # G3268072
product price:Â
$
12.89
/pk of 50, $0.26/ea
Key Features
Type
External
Fits Shaft Diameter
3/4 in
Fits Groove Diameter
0.632"
Material
Steel
Finish
Black Phosphate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PO-75ST PA
- Zoro #
- G3268072
- UPC #
- -
- Country of Origin
- United States
- Item
- E-Clip
- Type
- External
- Material
- Steel
- Finish
- Black Phosphate
- System of Measurement
- Inch
- Meets/Exceeds
- ANSI and DIN
- Thickness Tolerance
- +/-0.002 in
- Tensile Strength (PSI)
- 150,000 psi
- Rockwell Hardness
- RC51-55
- Standards
- REACH Compliant, RoHS Compliant
- Ring Sub-Type
- Standard
- Material Quality Standards
- ASME
- Location Style
- External
- Ring Type
- Poodle-Style Retaining Ring
- Manufacturer Location
- Made in USA*
- Material Grade/Class
- Ungraded
- Free I.D.
- 0.594 in
- Free O.D.
- 1.095 in
- Tensile Strength
- 150,000 psi
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fits Shaft Diameter
- 3/4 in
- Fits Groove Diameter
- 0.632"
- Thickness
- 0.062 in
- Free Inside Diameter
- 0.594"
- Free Outside Diameter
- 1.095"
- Groove Width Tolerance
- +0.006/-0.000 in
- Fits Groove Depth
- 0.059 in
- Clearance Dia. (Released)
- 1.17 in
- Fits Groove Width
- 0.068 in
- Clearance Diameter
- 1.17 in
- Groove Diameter Tolerance
- +/-0.008 in
- For Shaft Dia.
- 3/4 in
Description
Poodle Retaining Ring,0.062 In. Thk,PK50, System of Measurement Inch, Location Style External, Thickness 0.062 in, Fits Shaft Diameter 3/4 in, For Bore Diameter Not Applicable, Fits Groove Diameter 0.632 in, Fits Groove Width 0.068 in, Fits Groove Depth 0.059 in, Free Inside Diameter 0.594 in, Free Outside Diameter 1.095 in, Clearance Diameter 1.17 in, Material Steel, Finish Black Phosphate, Material Grade/Class Ungraded, Tensile Strength 150,000 psi, Ring Type Poodle-Style Retaining Ring
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.