Zoro Homepage

External Push-On Retaining Ring, Stainless Steel Plain Finish, 5/32 in Shaft Dia

  • Mfr # TX-015-SS

  • Zoro # G200443949


product price: $0.35
/ea
Sold in multiples of 99 for $34.65

Key Features

Type
External Push-On
Fits Shaft Diameter
5/32 in
Material
Stainless Steel
Finish
Plain
Thickness
0.01 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TX-015-SS
Zoro #
G200443949
UPC #
-
Country of Origin
United States

Dimensions

Fits Shaft Diameter
5/32 in
Thickness
0.01 in
Free Outside Diameter
0.397"
Height
0.029

Details

Item
Retaining Ring
Type
External Push-On
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch

Description

Stamped Rings-Stainless. Reinfrcd Ext Push-On 5/32 Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.