Shop ROTOR CLIP
See all product information
Create Account
External-E E-Clip, Steel, Zinc Yellow Finish, 100 PK
Mfr # E-18ST ZD
Zoro # G1929252
CAD Available
product price:Â
$
5.99
/pk of 100, $0.06/ea
Key Features
CAD Drawing
Type
External-E
Fits Shaft Diameter
3/16 in
Fits Groove Diameter
0.147"
Material
Steel
Finish
Zinc Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E-18ST ZD
- Zoro #
- G1929252
- UPC #
- 848790012663
- Country of Origin
- United States
- CAD Available
- Yes
- Item
- E-Clip
- Type
- External-E
- Material
- Steel
- Finish
- Zinc Yellow
- System of Measurement
- Inch
- Meets/Exceeds
- ASME
- Tensile Strength (PSI)
- 120,000 psi
- Rockwell Hardness
- RC48-53
- Thickness Tolerance
- +/-0.002 in
- Ring Type
- E-Style Retaining Ring
- Material Quality Standards
- ASME
- Material Grade/Class
- Ungraded
- Location Style
- External
- Ring Sub-Type
- Standard
- Manufacturer Location
- Made in USA*
- Free O.D.
- 0.335 in
- Free I.D.
- 0.145 in
- Tensile Strength
- 120,000 psi
Description
E Style Retaining Ring,0.025 In. Thk,PK100, System of Measurement Inch, Location Style External, Thickness 0.025 in, Fits Shaft Diameter 3/16 in, For Bore Diameter Not Applicable, Fits Groove Diameter 0.147 in, Fits Groove Width 0.029 in, Fits Groove Depth 0.02 in, Free Inside Diameter 0.145 in, Free Outside Diameter 0.335 in, Material Steel, Finish Zinc Plated, Material Grade/Class Ungraded, Tensile Strength 120,000 psi, Ring Type E-Style Retaining Ring, Material Quality Standards ASME