Shop ROTOR CLIP

External-E E-Clip, Steel, Zinc Yellow Finish, 100 PK

  • Mfr # E-9ST ZD

  • Zoro # G1394565


product price: 
$
5.99
/pk of 100, $0.06/ea

Key Features

Type
External-E
Material
Steel
Finish
Zinc Yellow
Thickness
0.015 in
System of Measurement
Inch
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E-9ST ZD
Zoro #
G1394565
UPC #
848790013035
Country of Origin
United States

Dimensions

Fits Shaft Diameter
3/32 in
Fits Groove Diameter
0.074"
Thickness
0.015 in
Free Inside Diameter
0.073"
Free Outside Diameter
0.187"
Clearance Dia. Free O.D.
0.187 in
Groove Width Tolerance
+0.002/-0.000 in
Fits Groove Depth
0.01 in
Clearance Dia. (Released)
0.2 in
Fits Groove Width
0.02 in
Groove Diameter Tolerance
+0.002/-0.000 in
For Shaft Dia.
3/32 in

Details

Item
E-Clip
Type
External-E
Material
Steel
Finish
Zinc Yellow
System of Measurement
Inch
Meets/Exceeds
ASME
Rockwell Hardness
RC48-53
Tensile Strength (PSI)
100,000 psi
Thickness Tolerance
+/-0.002 in
Location Style
External
Ring Sub-Type
Standard
Manufacturer Location
Made in USA*
Material Grade/Class
Ungraded
Material Quality Standards
ASME
Ring Type
E-Style Retaining Ring
Free I.D.
0.073 in
Free O.D.
0.187 in
Tensile Strength
100,000 psi

Description

E Style Retaining Ring,0.015 In. Thk,PK100, System of Measurement Inch, Location Style External, Thickness 0.015 in, Fits Shaft Diameter 3/32 in, For Bore Diameter Not Applicable, Fits Groove Diameter 0.074 in, Fits Groove Width 0.02 in, Fits Groove Depth 0.01 in, Free Inside Diameter 0.073 in, Free Outside Diameter 0.187 in, Material Steel, Finish Zinc Plated, Material Grade/Class Ungraded, Tensile Strength 100,000 psi, Ring Type E-Style Retaining Ring, Material Quality Standards ASME

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.