Shop ROTOR CLIP
See all product information
Create Account
Retaining Ring Applicator, E-Ring, 0.125In
- Mfr # A-050
- Zoro # G3163596
product price:Â
$
39.99
/ea
Key Features
Material
Steel
Finish
Plain
Blade Length
1.438 in
Ring Size
0.125 in
Tip Length
0.375 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A-050
- Zoro #
- G3163596
- UPC #
- 848790000240
- Country of Origin
- United States
- Material
- Steel
- Finish
- Plain
- Item
- Retaining Ring Applicator
- Handle
- Plastic
- Type
- Straight
- For Use With
- 5CB91, 5DE45, 6LC51
- Product Type
- Retaining Ring Applicator
- Shell Material
- Steel
- Compatible Product Type
- 5CB91, 5DE45, 6LC51
- Traction Material
- Steel
Dimensions
- Blade Length
- 1.438 in
- Ring Size
- 0.125 in
- Tip Length
- 0.375 in
- Blade Width
- 0.5 in
Description
Retaining Ring Applicator, Product Type Retaining Ring Applicator, Material Steel, Finish Plain, Blade Width 0.5 in, Blade Length 1.438 in, Ring Size 0.125 in, Tip Length 0.375 in, For Use With 5CB91, 5DE45, 6LC51, Handle Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.