Shop ROTOR CLIP
See all product information
Create Account
Retaining Ring Applicator, E-Ring, 0.219In
- Mfr # A-140
- Zoro # G1517844
product price:Â
$
40.89
/ea
Key Features
Material
Steel
Finish
Plain
Blade Width
0.812 in
Blade Length
2.218 in
Type
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A-140
- Zoro #
- G1517844
- UPC #
- 848790000301
- Country of Origin
- United States
- Material
- Steel
- Finish
- Plain
- Type
- Straight
- Handle
- Plastic
- For Use With
- 5CE11, 5DE55, 5EE98
- Item
- Retaining Ring Applicator
- Product Type
- Retaining Ring Applicator
- Shell Material
- Steel
- Compatible Product Type
- 5CE11, 5DE55, 5EE98
- Traction Material
- Steel
Dimensions
- Blade Width
- 0.812 in
- Blade Length
- 2.218 in
- Ring Size
- 0.219 in
- Tip Length
- 0.593 in
Description
Retaining Ring Applicator, Product Type Retaining Ring Applicator, Material Steel, Finish Plain, Blade Width 0.812 in, Blade Length 2.218 in, Ring Size 0.219 in, Tip Length 0.593 in, For Use With 5CE11, 5DE55, 5EE98, Handle Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.