This item is Discontinued.

Rotor Clip External Retaining Ring, Steel Copper Plated Finish, 0.354 in Shaft Dia SH-035-BC

External Retaining Ring, Steel Copper Plated Finish, 0.354 in Shaft Dia (Discontinued)

  • Mfr # SH-035-BC
  • Zoro # G9141146
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SH-035-BC
Zoro #
G9141146
UPC #
-
Country of Origin
United States

Dimensions

Fits Shaft Diameter
0.354 in
Fits Groove Diameter
0.33"
Thickness
0.025 in
Free Inside Diameter
0.320"
Groove Width Tolerance
+.003" / -.000"

Details

Item
Retaining Ring
Type
External
Material
Steel
Finish
Copper Plated
System of Measurement
Inch
Thickness Tolerance
±.002"

Description

Snap,Retaining Ring,Ext,0.354" BC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.