Zoro Homepage

Snap Ring Tamper-Proof External Snap Ring, Stainless Steel, Plain Finish

  • Mfr # SHM-018-SS

  • Zoro # G800443813


product price: $1.69
/ea
Sold in multiples of 15 for $25.35

Key Features

Type
Snap Ring Tamper-Proof External
Material
Stainless Steel
Finish
Plain
Thickness
0.025 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHM-018-SS
Zoro #
G800443813
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.025 in
Fits Groove Width
.029"
Groove Dia. Tolerance
±.001"
Clearance Dia. (Released)
.283"
For Shaft Dia.
.188" (3/16)
Groove Width Tolerance
+.002" / -.001"
Fits Groove Depth
.007"
Fits Groove Dia.
.174"
Clearance Dia. (Expanded)
.297"

Details

Item
Snap Ring
Type
Snap Ring Tamper-Proof External
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch
Rockwell Hardness
HR30N 63-69.5
Free O.D.
.168"
Thickness Tolerance
±.002"

Description

Stamped Rings-Stainless. Snap Ring Tamper-Proof Ext 3/16 SS PL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.