Shop ROTORS
Create Account
SB580359 Professional Grade Vented Front Brake Rotor for 2006-2007 Buick Rainier
- Mfr # R23-SB580359
- Zoro # G924179353
product price:Â
$
77.35
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R23-SB580359
- Zoro #
- G924179353
- UPC #
- -
- Country of Origin
- China
Description
Features Original equipment designs - developed from oe samples, validated to meet ts16949 quality system standards. Meet sae standard for tensile strength - oe-matched, g3000 qualified material for structural integrity and maximum service life. Industry leading coverage - 99.8% coverage for import and domestic cars, light trucks and suvs, first to market on select applications. Non-directional ground finish - ready to install right out of the box. Tight lateral runout - 0.004 in or less for less pedal pulsation and brake noise, extended pad life. Minimal thickness variation - thickness variation less than 0.0005 in, less pedal pulsation and brake noise. Mill balanced edges - 100% validation ensures proper balance, minimizes vibration. Compatibility 2006-2007 Buick Rainier. Specifications Rotor Design: Rotors Only. Rotor Style: Plain. Rotor Material: Cast Iron. Rotor Finish: Bare. Rotor Type: Vented. Rotor Diameter: 302.006 mm ( 11.89 in). Rotor Height: 54.356 mm ( 2.14 in). Nominal Thickness: 29.007 mm ( 1.142 in). Minimum Thickness: 27.508 mm ( 1.083 in). Lug Holes Quantity: 6. Bolt Circle: 127 mm ( 5 in). Center Hole Diameter: 79.25 mm ( 3.12 in).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.