Shop ROTORS
Create Account
SB680677 Professional Grade Vented Front Brake Rotor for 2008-2011 Ford Focus
- Mfr # R23-SB680677
- Zoro # G724180504
product price:Â
$
35.55
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R23-SB680677
- Zoro #
- G724180504
- UPC #
- -
- Country of Origin
- China
Description
Features Original equipment designs - developed from oe samples, validated to meet ts16949 quality system standards. Meet sae standard for tensile strength - oe-matched, g3000 qualified material for structural integrity and maximum service life. Industry leading coverage - 99.8% coverage for import and domestic cars, light trucks and suvs, first to market on select applications. Non-directional ground finish - ready to install right out of the box. Tight lateral runout - 0.004 in or less for less pedal pulsation and brake noise, extended pad life. Minimal thickness variation - thickness variation less than 0.0005 in, less pedal pulsation and brake noise. Mill balanced edges - 100% validation ensures proper balance, minimizes vibration. Compatibility 2008-2011 Ford Focus. Specifications Rotor Design: Rotors Only. Rotor Style: Plain. Rotor Material: Cast Iron. Rotor Finish: Bare. Rotor Type: Vented. Rotor Diameter: 275 mm ( 10.82 in). Nominal Thickness: 24.89 mm ( 0.98 in). Minimum Thickness: 23.11 mm ( 0.91 in). Lug Holes Quantity: 4. Bolt Circle: 108 mm ( 4.25 in). Center Hole Diameter: 63.75 mm ( 2.51 in).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.