Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" Diamond Hole Saw

  • Mfr # XC-T1000

  • Zoro # G0571234


product price: $48.79
/ea

Key Features

Tooth Material
Diamond Grit
Application
For Porcelain, Ceramic and Granite Up to 3cm Thick
Arbor Design
Built-In Arbor
Shank Size
1/4 in
Diameter
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XC-T1000
Zoro #
G0571234
UPC #
720361006342
Country of Origin
United States

Dimensions

Shank Size
1/4 in
Saw Dia.
1"
Diameter
1 in
Cutting Depth
1 in
Overall Length
2 in
Shank Diameter
1/4 in
Overall Diameter
1 in
Cutting Depth - Maximum
1 1/4 in

Details

Tooth Material
Diamond Grit
Application
For Porcelain, Ceramic and Granite Up to 3cm Thick
Arbor Design
Built-In Arbor
Item
Hole Saw
Impact Rated
Impact Rated
Primary Material Application
Porcelain; Ceramic; Granite
Tip Style
Cutting
Bit Application
Ceramic, Granite, Porcelain
For Workpiece Material
Ceramic, Granite, Porcelain

Description

Hole Saw, Primary Material Application Porcelain; Ceramic; Granite, Arbor Design Built-In Arbor, Tooth Material Diamond Grit, Teeth per Inch Not Applicable, Impact Rated Impact Rated, Thread Size Not Applicable, Shank Size 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.