Abrasive Cut-Off Wheel, 2 1/2 in Dia, 0.049" Thick, Aluminum Oxide, 46 Grit
Mfr # DD-PM5
Zoro # G4927833
product price: $16.15
/pk 5, $3.23/eaKey Features
Overall Diameter
2 1/2 in
Overall Thickness
0.049"
Grit
46
Primary Material Application
Aluminum Oxide
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DD-PM5
Zoro #
G4927833
UPC #
720361006922
Country of Origin
Thailand
Dimensions
Overall Diameter
2 1/2 in
Overall Thickness
0.049"
Details
Item
Abrasive Cut-Off Wheel
Grit
46
Primary Material Application
Aluminum Oxide
Abrasive Material
Aluminum Oxide
Maximum Operating Speed
35000 revolutions per minute
Application
2 1/2 in Cut-Off Wheel
Includes
(5) 46 Grit Aluminum Oxide Cutting Wheels
Features
Aluminium Abrasive Material
Compatible Tool Type
RotoZip Tools with Cut-Off Wheel Adapter and Guard
Description
Abrasive Cut-Off Wheel, For Use With RotoZip Tools with Cut-Off Wheel Adapter and Guard, Application For Cutting on a Variety of Wall Paneling, Includes (5) 46 Grit Aluminum Oxide Cutting Wheels, Features Aluminium Abrasive Material, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.