Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circle Cutting Attachment, 4" to 12" dia.

  • Mfr # CRCT4

  • Zoro # G8041190


product price: $20.49
/ea

Key Features

For Use With
RotoSaw
Includes
Tool Holder with Cutting Guide
Overall Length
9 in
Material
Steel
Diameter
4 in to 12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRCT4
Zoro #
G8041190
UPC #
720361006472
Country of Origin
Mexico

Dimensions

Overall Length
9 in
Diameter
4 in to 12 in

Details

Item
Circle Cutting Attachment
For Use With
RotoSaw
Includes
Tool Holder with Cutting Guide
Material
Steel
Application
Circle Cutting, 4 in to 12 in diameter
Features
4X Times Longer Life

Description

Circle Cutting Attachment, For Use With RotoSaw, Application Circle Cutting, 4 in to 12 in Diameter, Includes Tool Holder with Cutting Guide, Features 4X Times Longer Life

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.