Cut-OutBit, L:2.5", Diameter:0.25"
- Mfr # WD1
- Zoro # G2075762
product price:Â
$
12.99
/ea
Key Features
Application
Drywall
Overall Length
2 1/2 in
Shank Size
1/4 in
Diameter
1/4 in
Material
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WD1
- Zoro #
- G2075762
- UPC #
- 720361000081
- Country of Origin
- China
Dimensions
- Overall Length
- 2 1/2 in
- Shank Size
- 1/4 in
- Diameter
- 1/4 in
- Cutting Depth
- 1 1/4 in
- Shank Diameter
- 1/4 in
- Drill Bit Diameter
- 1/4 in
- Flute Length
- 1 1/4 in
- Overall Diameter
- 1/4 in
- Wire Rope Length
- 2 1/2 in
- Length
- 2 1/2 in
Details
- Item
- Cut-Out Bit
- Application
- Drywall
- Material
- High Speed Steel
- Tip Style
- Cutting
- Bit Application
- Drywall
- Cutting Direction
- Right Hand
- Max. Speed
- 33,000 RPM
- Primary Material Application
- Drywall
- Number of Flutes
- 1
- For Workpiece Material
- Drywall
- Compatible Manufacturer Model Number
- 3706, 3706K, DW660, SS355-10
- Speed - Maximum
- 33,000 RPM
- Shell Material
- High Speed Steel
Description
Cut-Out Bit, Drill Bit Diameter 1/4 in, Max. Speed 33,000 RPM, Shank Diameter 1/4 in, Overall Length 2 1/2 in, Bit Application Drywall, Primary Material Application Drywall, Material High Speed Steel, Tip Style Cutting, Flute Length 1 1/4 in, Cutting Direction Right Hand, Number of Flutes 1, Cutting Depth 1 1/4 in, Tool Brand Rotozip
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.