Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drywall Bit, 1/8" dia., 2-7/16" L, PK50

  • Mfr # GP50

  • Zoro # G7826546


product price: $79.99
/pk 50, $1.60/ea
Free Shipping & Returns

Key Features

Includes
(50) Guidepoint Bits
Application
Drywall
Material
High Speed Steel
Shank Size
1/8 in
Diameter
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GP50
Zoro #
G7826546
UPC #
720361008018
Country of Origin
China

Dimensions

Shank Size
1/8 in
Diameter
1/8 in
Cutting Depth
1 in
Overall Length
2 7/16 in
Drill Bit Diameter
1/8 in
Flute Length
1 in
Shank Diameter
1/8 in
Overall Diameter
1/8 in

Details

Item
Cut-Out Bit
Includes
(50) Guidepoint Bits
Application
Drywall
Material
High Speed Steel
Bit Application
Drywall
Cutting Direction
Right Hand
Number of Flutes
1
Max. Speed
33,000 RPM
Primary Material Application
Drywall
Tip Style
Cutting
For Workpiece Material
Drywall
Compatible Manufacturer Model Number
3706, 3706K, DW660, SS355-10
Speed - Maximum
33,000 RPM

Description

Cut-Out Bit, Drill Bit Diameter 1/8 in, Max. Speed 33,000 RPM, Shank Diameter 1/8 in, Overall Length 2 7/16 in, Bit Application Drywall, Primary Material Application Drywall, Material High Speed Steel, Tip Style Cutting, Flute Length 1 in, Cutting Direction Right Hand, Number of Flutes 1, Cutting Depth 1 in, Tool Brand Rotozip, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.