Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drywall X Bit, 1/8 In. Dia., HSS, PK2

  • Mfr # XB-DW2

  • Zoro # G1284105


product price: $16.99
/pk 2, $8.50/ea

Key Features

Bit Style
Drywall
Overall Length
2 1/2 in
Hex Shank Size
5/32"
SAE or Metric
SAE
Overall Bit Length
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XB-DW2
Zoro #
G1284105
UPC #
720361004089
Country of Origin
Brazil

Dimensions

Overall Length
2 1/2 in
Hex Shank Size
5/32"
Overall Bit Length
2 1/2 in
Shank Size
3/16 in
Cutting Depth
7/8 in
Diameter
1/8 in
Drill Bit Diameter
5/32 in
Flute Length
7/8 in
Shank Diameter
5/32 in
Overall Diameter
3/16 in

Details

Item
Cut-Out Bit
Bit Style
Drywall
SAE or Metric
SAE
Material
High Speed Steel
Application
Drywall
For Use With
Cut Out Tools
Tip Style
Cutting
Primary Material Application
Drywall
Max. Speed
33,000 RPM
Number of Flutes
1
Bit Application
Drywall
Cutting Direction
Right Hand
Speed - Maximum
33,000 RPM
Compatible Manufacturer Model Number
3706, 3706K, DW660, SS355-10
For Workpiece Material
Drywall

Description

Cut-Out Bit, Drill Bit Diameter 5/32 in, Max. Speed 33,000 RPM, Shank Diameter 5/32 in, Overall Length 2 1/2 in, Bit Application Drywall, Primary Material Application Drywall, Material High Speed Steel, Tip Style Cutting, Flute Length 7/8 in, Cutting Direction Right Hand, Number of Flutes 1, Cutting Depth 7/8 in, Tool Brand Rotozip, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.