Zoro Homepage
This item is Discontinued.
Rotozip Floor Tile X Bit, Diamond Grit, 1/4 In Dia XB-FT1

Floor Tile X Bit, Diamond Grit, 1/4 In Dia (Discontinued)

  • Mfr # XB-FT1
  • Zoro # G0539156
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XB-FT1
Zoro #
G0539156
UPC #
720361005314
Country of Origin
Taiwan, Province of China

Dimensions

Shank Size
1/4 in
Overall Length
2 1/2 in
Cutting Depth
1/2 in
Diameter
1/4 in

Details

Item
Tile Cut Bit
Material
Diamond Grit
Application
For Cutting Porcelain, Granite, Mosaic, Marble, Slate, Ceramic Floor Tile
For Use With
Cut Out Tools

Description

Tile Cut Bit, For Use With Cut Out Tools, Application For Cutting Porcelain, Granite, Mosaic, Marble, Slate, Ceramic Floor Tile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.