Zoro Homepage

Guidepoint Drywall Bit, HSS, PK16

  • Mfr # GP16

  • Zoro # G0828791


product price: $29.99
/pk 16, $1.87/ea

Key Features

Overall Length
2 in
SAE or Metric
SAE
Material
High Speed Steel
Application
Drywall
Diameter
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GP16
Zoro #
G0828791
UPC #
720361006076
Country of Origin
China

Dimensions

Overall Length
2 in
Diameter
1/8 in
Cutting Depth
3/4 in
Shank Size
1/8 in
Flute Length
3/4 in
Shank Diameter
1/8 in
Drill Bit Diameter
1/8 in
Overall Diameter
1/8 in

Details

Item
Cut-Out Bit
SAE or Metric
SAE
Material
High Speed Steel
Application
Drywall
Includes
(16) Guidepoint Bits
Cutting Direction
Right Hand
Primary Material Application
Drywall
Max. Speed
33,000 RPM
Bit Application
Drywall
Tip Style
Cutting
Number of Flutes
1
Speed - Maximum
33,000 RPM
For Workpiece Material
Drywall
Compatible Manufacturer Model Number
3706, 3706K, DW660, SS355-10

Description

Cut-Out Bit, Drill Bit Diameter 1/8 in, Max. Speed 33,000 RPM, Shank Diameter 1/8 in, Overall Length 2 in, Bit Application Drywall, Primary Material Application Drywall, Material High Speed Steel, Tip Style Cutting, Flute Length 3/4 in, Cutting Direction Right Hand, Number of Flutes 1, Cutting Depth 3/4 in, Tool Brand Rotozip, Package Quantity 16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.