Zoro Homepage

High Speed Cutter, 1/8in dia, 8 pcs., PK8

  • Mfr # ZB8

  • Zoro # G0462975


product price: $16.99
/pk 8, $2.12/ea

Key Features

Application
Drywall
Dia. (In.)
1/8 in
Construction
High Speed Steel
Function
Ideal for Drywall Cuts
Number of Pieces
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB8
Zoro #
G0462975
UPC #
720361006250
Country of Origin
Brazil

Dimensions

Dia. (In.)
1/8 in
Overall Length (In.)
3 in
Overall Length
3 in
Cutting Depth
1 in
Drill Bit Diameter
1/8 in
Shank Diameter
1/8 in
Shank Size
1/8 in
Overall Diameter
1/8 in

Details

Item
Cut-Out Bit
Application
Drywall
Construction
High Speed Steel
Function
Ideal for Drywall Cuts
Number of Pieces
8
Material
High Speed Steel
Cutting Direction
Right Hand
Max. Speed
33,000 RPM
Bit Application
Drywall
Primary Material Application
Drywall
For Workpiece Material
Drywall
Compatible Manufacturer Model Number
3706, 3706K, DW660, SS355-10
Speed - Maximum
33,000 RPM

Description

Cut-Out Bit, Drill Bit Diameter 1/8 in, Max. Speed 33,000 RPM, Shank Diameter 1/8 in, Overall Length 3 in, Bit Application Drywall, Primary Material Application Drywall, Material High Speed Steel, Cutting Direction Right Hand, Cutting Depth 1 in, Tool Brand Rotozip, Package Quantity 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.