Zoro Homepage

Jobber Length Drill Bit 2pk.

  • Mfr # XB-MP2

  • Zoro # G0433684


product price: $17.99
/pk 2, $9.00/ea

Key Features

Application
Aluminum Siding, Fiberglass, Laminates, Plastic, Plywood, Vinyl, Wood
For Use With
Cut Out Tools
Cutting Direction
Right Hand
Number of Flutes
1
Flute Length
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XB-MP2
Zoro #
G0433684
UPC #
720361004102
Country of Origin
United States

Dimensions

Flute Length
1 1/4 in
Shank Size
1/8 in
Cutting Depth
1 1/4 in
Diameter
5/32 in
Overall Length
2 1/2 in
Drill Bit Diameter
5/32 in
Shank Diameter
1/8 in
Overall Diameter
3/16 in

Details

Item
Cut-Out Bit
Application
Aluminum Siding, Fiberglass, Laminates, Plastic, Plywood, Vinyl, Wood
For Use With
Cut Out Tools
Cutting Direction
Right Hand
Number of Flutes
1
Material
High Speed Steel
Primary Material Application
Aluminum, Fiberglass, Laminates, OSB, Plastic, Vinyl, Wood
Tip Style
Cutting
Max. Speed
33,000 RPM
Bit Application
Aluminum Siding, Fiberglass, Laminates, Plywood, Plastic, Vinyl, Wood
For Workpiece Material
Aluminum, Fiberglass, Laminate, OSB, Plastic, Vinyl, Wood
Speed - Maximum
33,000 RPM
Compatible Manufacturer Model Number
3706, 3706K, DW660, SS355-10

Description

Cut-Out Bit, Drill Bit Diameter 5/32 in, Max. Speed 33,000 RPM, Shank Diameter 1/8 in, Overall Length 2 1/2 in, Bit Application Aluminum Siding, Fiberglass, Laminates, Plywood, Plastic, Vinyl, Wood, Primary Material Application Aluminum, Fiberglass, Laminates, OSB, Plastic, Vinyl, Wood, Material High Speed Steel, Tip Style Cutting, Flute Length 1 1/4 in, Cutting Direction Right Hand, Number of Flutes 1, Cutting Depth 1 1/4 in, Tool Brand Rotozip, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.