Zoro Homepage

Metal Cutting Bit, 5/32 In. Dia., Carbide

  • Mfr # XB-MC1

  • Zoro # G1237275


product price: $15.89
/ea

Key Features

Overall Length
2 in
SAE or Metric
SAE
Material
Carbide
Diameter
5/32 in
Shank Size
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XB-MC1
Zoro #
G1237275
UPC #
720361004393
Country of Origin
United States

Dimensions

Overall Length
2 in
Diameter
5/32 in
Shank Size
1/8 in
Cutting Depth
18 ga
Shank Diameter
1/8 in
Drill Bit Diameter
5/32 in
Overall Diameter
3/16 in

Details

Item
Cut-Out Bit
SAE or Metric
SAE
Material
Carbide
Application
Sheet Metal (18 ga)
For Use With
Cut Out, Die Grinders And Rotary Tools
Features
Drill Bit Tip For Plunge Cutting
Tip Style
Cutting
Max. Speed
33,000 RPM
Number of Flutes
1
Primary Material Application
Steel
Bit Application
Sheet Metal (18 ga)
Cutting Direction
Right Hand
Speed - Maximum
33,000 RPM
Compatible Manufacturer Model Number
3706, 3706K, DW660, SS355-10
For Workpiece Material
Steel

Description

If you are looking for a drill bit that can handle cutting through metal, the ROTOZIP XB-MC1 Metal Cutting Bit is what you need. The cutting bit is designed to cut up to 18 ga steel. It has a cutting depth of 18 ga and an overall length of 2 in. The 5/32" shank size makes it compatible with most standard power drills. Carbide tip provides excellent durability for heavy duty applications. If you want to cut through metal with ease, this ROTOZIP Metal Cutting Bit will get the job done.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.