Zoro Homepage

Multipurpose Cutting Bits, 1/8" dia., 3" L

  • Mfr # RZ-BITSET1

  • Zoro # G7801888


product price: $18.89
/ea

Key Features

Includes
(2) Multi-Purpose Bits, Drywall Guide Point Bit, Drywall Standard Bit, Wall Tile Bit
Material
High Speed Steel
Overall Length
3 in
Shank Size
1/8 in
Diameter
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RZ-BITSET1
Zoro #
G7801888
UPC #
720361007349
Country of Origin
Brazil

Dimensions

Overall Length
3 in
Shank Size
1/8 in
Diameter
1/8 in
Cutting Depth
1 in
Drill Bit Diameter
1/8 in
Flute Length
1 in
Shank Diameter
1/8 in
Overall Diameter
1/8 in

Details

Item
Cut-Out Bit
Includes
(2) Multi-Purpose Bits, Drywall Guide Point Bit, Drywall Standard Bit, Wall Tile Bit
Material
High Speed Steel
Application
Drywall, Plastic, Wall Tile, Wood
Cutting Direction
Right Hand
Bit Application
Drywall, Plastic, Wall Tile, Wood
Number of Flutes
1
Primary Material Application
Drywall, Plastic, Wood
Max. Speed
33,000 RPM
Tip Style
Cutting
For Workpiece Material
Drywall, Plastic, Wood
Speed - Maximum
33,000 RPM
Compatible Manufacturer Model Number
3706, 3706K, DW660, SS355-10

Description

Cut-Out Bit, Drill Bit Diameter 1/8 in, Max. Speed 33,000 RPM, Shank Diameter 1/8 in, Overall Length 3 in, Bit Application Drywall, Plastic, Wall Tile, Wood, Primary Material Application Drywall, Plastic, Wood, Material High Speed Steel, Tip Style Cutting, Flute Length 1 in, Cutting Direction Right Hand, Number of Flutes 1, Cutting Depth 1 in, Tool Brand Rotozip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.